Shop All Cordless Cable Cutters
Huskie Tools
Cordless Cable Cutter Kit, 18 V, Li-Ion Battery
Mfr # REC-MK754ACM
Zoro # G207063591
product price: $2,874.99
/ea
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cutting Capacity/Material 1500 mcm Al, 1000 mcm Cu
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 2- 5Ah 18V batteries, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-MK754ACM
- Zoro # G207063591
- UPC # 810008542200
- Country of Origin Taiwan, Province of China
- Category Cordless Cable Cutters
Details
Item | Cordless Cable Cutter Kit |
Voltage | 18 V |
Cutting Capacity/Material | 1500 mcm Al, 1000 mcm Cu |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 2- 5Ah 18V batteries, charger, and bag |
Description
RECMK754ACM GearDrive Cable Cutter has the cutting capacity to handle 1500 Aluminum MCM and 1000 Copper MCM The 2 18 opening allows for a wide variety of cable sizes to be cut TThe tool is tested up to 75kV and has an improved ergonomic handle for onehanded use Lockout switch for added safety 75KV live line rated 5 year tool3 year battery warranty Tool, Tool, 2 Makita 5Ah batteries, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 12mm (80335)
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- HUSKIE TOOLS Cordless Crimping Tool Kit, Battery Included, 14.4, Li-Ion Battery (ECO-EZRBC)
- HUSKIE TOOLS Cordless Cable Cutter Kit, 18 V, Li-Ion Battery (REC-RL754M-1)
- HUSKIE TOOLS CABLE BENDING JAW FOR THE SLSLC (SLCB-JAW)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- MAKITA Cordless Rebar Cutter, 18V DC, Li-Ion Battery, 18V LXT Series (XCS01T1)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- DEWALT 20V MAX* XR(R) Cordless Cable Stripper (Tool Only) (DCE151B)
- Huskie Tools Cordless Tools