Shop All Crimping Tool Kits
This Product is Discontinued
Huskie Tools
Compression Tool, 500MCM, 14.4V Li-Ion (Discontinued)
Mfr # SL-BND
Zoro # G4623071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Crimping Application Crimping
- Handle Type Inline
- Overall Length 3.7 in
- Capacity Copper Lug - Crimper 8 AWG to 500 kcmil
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SL-BND
- Zoro # G4623071
- UPC # 818990021505
- Country of Origin Japan
- Category Crimping Tool Kits
Dimensions
Overall Length | 3.7 in |
Overall Height | 22 in |
Overall Width | 2.8 in |
Maximum Compatible Wire/Cable Diameter | 500 kcmil |
Minimum Compatible Wire/Cable Diameter | 8 AWG |
Manufacturer Warranty Length | 5 yr Battery, 5 yr Charger, 5 yr Tool |
Description
Cordless Crimping Tool Kit, Crimping Force 6 ton, Compatible Die Type O, W, X, Handle Type Inline, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 14 V, Crimp Head Type Die, Crimping Capacities 8 to 350 MCM Aluminum Lugs and Splices, 8 to 500 MCM Copper Lugs and Splices, Tool Series SL-ND, Power Source Cordless, Auto-Cycle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.