Shop All Crimping Tool Kits
This Product is Discontinued
Huskie Tools
Compression Tool, 14.4V Li Ion, 750 MCM (Discontinued)
Mfr # REC-B6510
Zoro # G6895752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Pistol Grip
- Overall Length 17.8 in
- Series REC
- Capacity Aluminum Lug - Crimper Up to 750 kcmil
- Rotating Angle (Deg.) 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # REC-B6510
- Zoro # G6895752
- UPC # 818990020256
- Country of Origin Japan
- Category Crimping Tool Kits
Dimensions
Overall Length | 17.8 in |
Overall Height | 11.1 in |
Overall Width | 3.3 in |
Manufacturer Warranty Length | 5 yr Battery, 5 yr Charger, 5 yr Tool |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Description
Cordless Crimping Tool Kit, Crimping Force 12 ton, Compatible Die Type U, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 14 V, Crimp Head Type Die, Crimping Capacities 750 MCM Copper and Aluminum Lugs and Splices, Tool Series REC, Power Source Cordless, Auto-Cycle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.