Shop All Crimping Tool Dies
Huskie Tools
Compression Die, Blue, Wire Rope, 5/16 In
Mfr # 516AC
Zoro # G5866481
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Aluminum and Copper Wire Rope Crimping
- For Use With - Crimping Tool 13D361, 13D372
- Capacity Aluminum Lug - Crimper Up to 5/16 in
- Capacity Copper Lug - Crimper Up to 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # 516AC
- Zoro # G5866481
- UPC # 818990028047
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1 |
Hole Size | 18.2 mm |
Number of Crimping Sizes | 2 |
Description
This HUSKIE TOOLS 516AC Wire Rope Crimping Die is the perfect tool for fastening wire rope. It is easy to use and will give you high-quality results. This crimping die is used for aluminum and copper wire rope crimping. The blue color code makes it ideal for working with aluminum and copper cables. It has a capacity of up to 5/16 in., which means it can handle wires of that size. Designed to fit on your hand or power tool, this upper and lower crimping die offers 12 ton max crimping force. If you are looking for a reliable wire rope crimper, look no further than the HUSKIE TOOLS 516AC Wire Rope Crimping Die.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 9/16" dia (DAH42916)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 19 in W (2006964)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/4 In (14AC)
- HUSKIE TOOLS 46 TON DIE EQUIV 243 (HT58DM)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716A12C)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- MILWAUKEE TOOL #2 Copper U Style Die (49-16-U002C)
- Huskie Tools Crimping Tools