Shop All Crimping Tool Dies
Huskie Tools
Compression Die, Blue, Wire Rope, 3/16 In
Mfr # 316AC
Zoro # G5990573
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Aluminum and Copper Wire Rope Crimping
- For Use With - Crimping Tool 13D361, 13D372
- Capacity Aluminum Lug - Crimper Up to 3/16 in
- Capacity Copper Lug - Crimper Up to 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # 316AC
- Zoro # G5990573
- UPC # 818990025213
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1 |
Hole Size | 12 mm |
Number of Crimping Sizes | 2 |
Description
The HUSKIE TOOLS 316AC Crimping Die is the tool you need to complete your wire crimping job. It can be used with both hand and power tools, so you will be able to work quickly and efficiently. The die features a blue color code, which means it can be used for aluminum and copper wire rope crimping. Its 3/16" capacity aluminum lug and 3/16" capacity copper lug makes it compatible with most common sized cables. With an application of aluminum and copper wire rope crimping, this die can handle up to 3/16" cable range. This upper and lower crimping die has a max crimping force of 12 ton, allowing you to use it on a variety of applications. The HUSKIE TOOLS 316AC Crimping Die is a versatile tool that will allow you to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, III, T .050 In (22255)
- SURTEK Flat Trowel with 6 Rivets 11X5 (123183)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- HUSKIE TOOLS 46 TON DIE EQUIV 243 (HT58DM)
- HUSKIE TOOLS 12 TON DIE KIT Aluminum (DIEKIT12TAL)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/8 In (38AC)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/2 In (12A)
- BURNDY Type U Crimping Die, Brown (U31ART)
- Huskie Tools Crimping Tool Dies