Shop All Crimping Tool Dies
Huskie Tools
Compression Die, Blue, Wire Rope, 1/8 In
Mfr # 18AC
Zoro # G5910791
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Aluminum and Copper Wire Rope Crimping
- For Use With - Crimping Tool 13D361, 13D372
- Capacity Aluminum Lug - Crimper Up to 1/8 in
- Capacity Copper Lug - Crimper Up to 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # 18AC
- Zoro # G5910791
- UPC # 818990022960
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1 |
Hole Size | 8.2 mm |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper and Aluminum Duplex Oval Sleeves, Compatible Cable Type Wire Rope, Number of Crimping Sizes 2, Connector Color Code Blue, Number of Pieces 2, Maximum Crimping Force 12 ton, Hole Size 8.2 mm, Compatible with Grainger Part Number 13D361, 13D372, Compatible with Series U Style, Application Aluminum and Copper Wire Rope Crimping, Crimping Capacity 1/8 in Aluminum/Copper, Upper and Lower U Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- KEO 1/2 x 82 deg KEO CO RH 3Fl C Reamer (55312)
- OX TOOLS Pro Hickory Hammer with Steel Reinforced Shaft 22oz (OX-P083522)
- STARRETT Combination Square Set, 12 In, 4 Pc (C434-12-16R)
- HUSKIE TOOLS 46 TON DIE EQUIV 243 (HT58DM)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- HUSKIE TOOLS 12 TON DIE KIT Aluminum (DIEKIT12TAL)
- HUSKIE TOOLS 46 TON DIE EQUIV C (HT58J)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/4 In (14AC)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/2 In (12A)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- Huskie Tools Crimping Tool Dies