Shop All Crimping Tool Dies
Huskie Tools
Compression Die, Blue, Wire Rope, 1/2 In
Mfr # 12A
Zoro # G5884392
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Aluminum and Copper Wire Rope Crimping
- For Use With - Crimping Tool 13D361, 13D372
- Capacity Aluminum Lug - Crimper Up to 1/2 in
- Capacity Copper Lug - Crimper Up to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # 12A
- Zoro # G5884392
- UPC # 818990022175
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1 |
Hole Size | 28.8 mm |
Number of Crimping Sizes | 1 |
Details
Use With Tool Type - Crimper | Hand, Power |
Primary Application - Crimping | Aluminum and Copper Wire Rope Crimping |
Item | Upper and Lower Crimping Die |
For Use With - Crimping Tool | 13D361, 13D372 |
Capacity Aluminum Lug - Crimper | Up to 1/2 in |
Capacity Copper Lug - Crimper | Up to 1/2 in |
Max. Crimping Force - Crimper | 12 ton |
Connector Color Code - Crimper | Blue |
Application | Aluminum and Copper Wire Rope Crimping |
For Use With | 13D372 and 13D361 Compression Tools |
Cable Range | Up to 1/2" |
Crimping Capacity | 1/2 in Aluminum |
Cable Type | Wire Rope |
Color Code | Blue |
Compatible Connector Type | Aluminum Duplex Oval Sleeves |
Compatible Cable Type | Wire Rope |
Number of Pieces | 2 |
Maximum Crimping Force | 12 ton |
Connector Color Code | Blue |
Compatible with Series | U Style |
Crimping Die Style | Upper and Lower U Style |
Description
If you need to make crimps in wire rope, the HUSKIE TOOLS 12A Crimping Die is the perfect tool for the job. It can handle wire ropes up to 1/2" in size. The blue crimping die works with aluminum and copper wire rope. This upper and lower crimping die has a capacity of up to 1/2" for both aluminum and copper lug terminals. The maximum crimping force is 12 ton while the cable range is up to 1/2". This hand or power tool can be used with a hand or power crimper. The HUSKIE TOOLS Crimping Die makes a great addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- ST LOUIS PNEUMATIC Low Speed Buffer w/QC Chuck and Hose (SLP-86510REK)
- TEKTON 1/2 Inch Drive x T55 Torx Impact Bit Socket (SIB24255)
- METABO HPT FRAMING NLR 3-1/4""PS (NR83A5(S)M)
- HUSKIE TOOLS 46 TON DIE EQUIV 243 (HT58DM)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716A12C)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/8 In (38AC)
- HUSKIE TOOLS 46 TON DIE EQUIV C (HT58J)
- ABB Crimping Tool Die (15514SS)
- Huskie Tools Crimping Tool Dies