Shop All Cable Support Grips
Huskie Tools
Cable Grip
Mfr # TG-46A
Zoro # G6090209
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal ID 19428
- Width 12
- Height 6
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # TG-46A
- Zoro # G6090209
- UPC # 810008542279
- Country of Origin Japan
- Category Cable Support Grips
Dimensions
Width | 12 |
Height | 6 |
Depth | 6 |
Details
Item | Cable Grip |
Internal ID | 19428 |
Description
Cable Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125/250 Volt Flat Design (100437)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- Huskie Tools Cable Support Grips