Shop All Cable Support Grips
Huskie Tools
Cable Grip Medium With Safty Latch
Mfr # TG-45MSL
Zoro # G6090470
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Depth 6
- Width 12
- Internal ID 9352
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # TG-45MSL
- Zoro # G6090470
- UPC # 810008542262
- Country of Origin Japan
- Category Cable Support Grips
Dimensions
Height | 6 |
Depth | 6 |
Width | 12 |
Details
Item | Cable Grip Medium With Safty Latch |
Internal ID | 9352 |
Description
Cable Grip Medium With Safty Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LCXE)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- Huskie Tools Cord Grips