Shop All Cordless Tool Accessories
Huskie Tools
Battery Charger For Li-Ion 16V-20V
Mfr # CH-94
Zoro # G2271720
original price:
$651.80
53% off
new price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V
- Battery Capacity 4 Ah
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
- For Battery Voltage 14.4V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # CH-94
- Zoro # G2271720
- UPC # 818990020195
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Details
Voltage | 24V |
Battery Capacity | 4 Ah |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
For Battery Voltage | 14.4V |
Category Type | Battery Charger |
Item | Battery Charger |
Charger Input Voltage | 120V |
For Use With | Huskie Tools(R) Batteries |
Charger Output Voltage | 14.4 |
Features | Monitors Battery Temperature and Voltage to Ensure Correct Charging |
Number of Ports | 1 |
Indicator Light | Yes |
Wireless Tool Tracking | No |
Charging Port Voltage | (1) 14.4V |
Charge Time | 60 min |
Charger Class | Standard |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 4 Ah, Charge Time 60 min, Number of Ports 1, Charging Port Voltage (1) 14.4V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With Huskie Tools(R) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53353D2B154775)
- VEGA Slotted 5-6 Powe Bit x 2 (150F06A)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- HUSKIE TOOLS Hour Lithium-Ion Battery Charger, 18V 5. (CH-185)
- HUSKIE TOOLS 14.4V Li-Ion Battery, 4.0Ah Capacity (BP-84)
- HUSKIE TOOLS Dual-Bay 18V 5.0 Amp HourBattery Charger (CH-285)
- DANTONA Power Tool Battery - Milwaukee 24V tools, BXS24, BXL24 (TOOL-258)
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- HUSQVARNA Charger, Capacity Charged in 1-Hour 9.4Ah (QC500)
- Huskie Tools Cordless Tool Accessories