Shop All Power Crimping & Swaging Tools
Huskie Tools
8 TON STREAMLINE CUT TOOL KIT
Mfr # REC-MKS740L
Zoro # G207063614
product price: $5,001.99
/ea
Free Shipping & Returns
$5,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Tool, 2- 5Ah 18V batteries, charger, and bag
- Voltage 18 V
- Application Cable Cutting
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-MKS740L
- Zoro # G207063614
- UPC # 810008543528
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Includes | Tool, 2- 5Ah 18V batteries, charger, and bag |
Voltage | 18 V |
Application | Cable Cutting |
Cordless Tool Battery Type | Li-Ion |
Description
RECMKS740L 8ton cutting tool has a 16inch jaw opening Designed to cut up to 1590 ACSR, 58 guy wire, and 58 ground rod Latched cutting head provides superior strength Ergonomically balanced for onehanded operation and features a builtin bypass that will pop off if the material is beyond its capacity NOTE DO NOT CUT EHS GUY WIRE OR CASE HARDENED STEEL RODS 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack) (9069)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (38 11 200)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 12 tons (DCE300M2/DCE155D1/DCE151TD1/DCB104)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- DEWALT 20V MAX* DIED CABLE CRIMPING TOOL KIT (DCE300M2)
- LOCOLOC Cordless Swaging Tool, Locoloc® (HC-3010-R)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 2 Ah (BAT207T13)
- Huskie Tools Power Crimping & Swaging Tools