Shop All Power Crimping & Swaging Tools
Huskie Tools
8 TON CUTTING TOOL KIT
Mfr # REC-MKS724CC
Zoro # G007063579
product price: $4,139.99
/ea
Free Shipping & Returns
$4,139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Tool, 2- 5Ah 18V batteries, charger, and bag
- Cordless Tool Battery Type Li-Ion
- Application Cable Cutting
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-MKS724CC
- Zoro # G007063579
- UPC # 810008543467
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Includes | Tool, 2- 5Ah 18V batteries, charger, and bag |
Cordless Tool Battery Type | Li-Ion |
Application | Cable Cutting |
Voltage | 18 V |
Description
RECMKS724CC cuts the toughest solid materials utilizing an anvil style cut design Cut up to 477 ACSR, 916 EHS, 58 ground rod, and 58guy wire Optimized hydraulics for rapid advance and retraction for reduced cycle times Specially designed fliptop latch and 180 degree rotating head provide exceptional maneuverability in tight working quarters 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- MOODY TOOL T-5 Reversible ESD Driver, 5 Star (51-1984)
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 13.5 dia. (DH423135)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves "Snub Nose" (2678-22)
- Huskie Tools Power Fastening Tools