Shop All Power Crimping & Swaging Tools
Huskie Tools
8 TON CUTTING TOOL KIT MILWAUKEE Battery
Mfr # REC-RLS724CC-1
Zoro # G607063597
product price: $3,930.99
/ea
Free Shipping & Returns
$3,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 5Ah 18V battery, charger, and bag
- Voltage 18 V
- Application Cable Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-RLS724CC-1
- Zoro # G607063597
- UPC # 810008544853
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 5Ah 18V battery, charger, and bag |
Voltage | 18 V |
Application | Cable Cutting |
Description
RECRLS724CC1 cuts the toughest solid materials utilizing an anvil style cut design Cut up to 477 ACSR, 916 EHS, 58 ground rod, and 58guy wire Optimized hydraulics for rapid advance and retraction for reduced cycle times Specially designed fliptop latch and 180 degree rotating head provide exceptional maneuverability in tight working quarters 75KV live line rated 5 year tool3 year battery warranty Tool, 1 MILWAUKEE REDLITHIUM 5Ah battery, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers, 7" (KTI-52007T)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- DRILL AMERICA 11/16"-11 Carbon Steel Plug Hand Tap (DWTP11/16-11)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- MILWAUKEE TOOL M18 FORCE LOGIC 12 Ton Latched Linear Crimper Kit (2878-22)
- ECLIPSE TOOLS Battery Operated Dieless Crimper (902-605)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 2 Ah (BAT207T13)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Utility Crimper (Tool Only) (2678-20)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- Huskie Tools Power Crimping & Swaging Tools