Shop All Power Crimping & Swaging Tools
Huskie Tools
66 TON Cmpt STREAMLINE 60MM CUTTING KIT Milw Bat
Mfr # SLC-RL760YC
Zoro # G107063592
product price: $3,133.99
/ea
Free Shipping & Returns
$3,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool, 2- 2Ah 18V batteries, charger, and bag
- Voltage 18 V
- Application Cable Cutting
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SLC-RL760YC
- Zoro # G107063592
- UPC # 810008545225
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Includes | Tool, 2- 2Ah 18V batteries, charger, and bag |
Voltage | 18 V |
Application | Cable Cutting |
Cordless Tool Battery Type | Li-Ion |
Description
SLCRL760YC, inline 6ton 60MM cutting tool, comes with a new 18V brushless motor 360 degree light ring for superior illumination Cuts up to 1000 MCM copper or 1500 MCM aluminum with a maximum diameter of 235 60MM Precision machined blades for clean cuts and minimal distortion 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 MILWAUKEE REDLITHIUM 2Ah battery, AC charger, and bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- DEWALT Titanium Oscillating Flush Cut Blade (DWA4213)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 2" (HML.7/8)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- MILWAUKEE TOOL M18 FUEL 2 in. ProPEX Expander with ONE-KEY Kit with 1-1/4 in. - 2 in. Expander Heads (2932-22XC)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- Huskie Tools Power Crimping & Swaging Tools