Shop All Power Crimping & Swaging Tools
Huskie Tools
62 TON DIELESS COMPRES TOOL KIT
Mfr # REC-MK7750
Zoro # G107063615
product price: $6,199.99
/ea
Free Shipping & Returns
$6,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
- Cordless Tool Battery Type Li-Ion
- Application Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-MK7750
- Zoro # G107063615
- UPC # 810008542965
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Voltage | 18 |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Cordless Tool Battery Type | Li-Ion |
Application | Crimping |
Description
RECMK7750 62 Ton dieless compression tool is designed to crimp Anderson style connectors and others manufactured to ANSI C1194 specifications Closed head design with four integral crimping nibs eliminates the need for die sets 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 360degrees 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R 3/4"D (CC356)
- POSI LOCK Caged Jaw Puller, 30 t, 3 Jaw (113)
- KESON Metric and SAE Tape Measure (PGPRO18M16V)
- WESTWARD Retrieving Tool, 23-1/2 In. L, Bendable (45KH12)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 2 Ah (BAT207T1)
- MILWAUKEE TOOL M18 FORCE LOGIC 12 Ton Latched Linear Crimper Kit (2878-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2978-22BG)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- KLEIN TOOLS 26" Cable Crimper Kit, Cordless 7 ton s (BAT207T23)
- Huskie Tools Power Fastening Tools