Shop All Power Crimping & Swaging Tools
Huskie Tools
62 TON DIELESS COMPRES TOOL KIT
Mfr # REC-MK7630
Zoro # G707063589
product price: $5,279.99
/ea
Free Shipping & Returns
$5,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
- Application Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-MK7630
- Zoro # G707063589
- UPC # 810008542934
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Voltage | 18 |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Application | Crimping |
Description
RECMK7630 62 Ton dieless compression tool is designed to crimp Anderson style connectors and others manufactured to ANSI C1194 specifications Open head design with four integral crimping nibs eliminates the need for die sets 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 360degrees 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS IL 6 Ton Tool w BG Jaw (IL-MK7NDBG)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper with Case (BAT20-12T165)
- ECLIPSE TOOLS QuikCrimp Dieless 6 Ton Battery Operated (902-542)
- PANDUIT Semi-Automatic Ferrule Installer, Crimps (CP-881)
- Huskie Tools Power Crimping & Swaging Tools