Shop All Power Crimping & Swaging Tools
Huskie Tools
62 TON DIELESS COMPRES TOOL KIT MILWAUKEE Bat
Mfr # REC-RL7630
Zoro # G307063606
product price: $5,072.99
/ea
Free Shipping & Returns
$5,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Crimping
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
- Voltage 18
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-RL7630
- Zoro # G307063606
- UPC # 810008545683
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Application | Crimping |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Voltage | 18 |
Cordless Tool Battery Type | Li-Ion |
Description
RECRL7630 62 Ton dieless compression tool is designed to crimp Anderson style connectors and others manufactured to ANSI C1194 specifications Open head design with four integral crimping nibs eliminates the need for die sets 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 360degrees 75KV live line rated 5 year tool3 year battery warranty Tool, 2 MILWAUKEE REDLITHIUM 2Ah battery, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- DEWALT 20V MAX* Pencil Vibrator (DCE531B)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- DRILL AMERICA 21/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X21/64)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- GREENLEE 15-1/2" Cordless Crimping Tool 8 AWG to 750 kcmil Cu and Al (EK1230LX11)
- Huskie Tools Power Crimping & Swaging Tools