Shop All Power Crimping & Swaging Tools
Huskie Tools
6 TON COMPRES TOOL KIT O JAW MILWAUKEE Bat
Mfr # REC-RL7NDSLO
Zoro # G907063594
product price: $3,629.99
/ea
Free Shipping & Returns
$3,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool, 2 -2 Ah 18 batteries, charger, and bag
- Voltage 18
- Cordless Tool Battery Type Li-Ion
- Application Crimping
- Handle Style W Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-RL7NDSLO
- Zoro # G907063594
- UPC # 810008545751
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Includes | Tool, 2 -2 Ah 18 batteries, charger, and bag |
Voltage | 18 |
Cordless Tool Battery Type | Li-Ion |
Application | Crimping |
Handle Style | W Style |
Description
RECRL7NDSLO, pistol grip 6ton compression tool, comes with the O Jaw Pullpin design allows for quick jaw changes to other cutting or crimping jaws Optimized hydraulics offers 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 180degrees 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 MILWAUKEE REDLITHIUM 2Ah battery, AC charger, and bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. RotaCut Hole Cutter (11136)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-16UNC (400344)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated (D2445)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- Huskie Tools Power Fastening Tools