Shop All Power Crimping & Swaging Tools
Huskie Tools
6 TON COMPRES TOOL KIT BG JAW MILWAUKEE Bat
Mfr # REC-RL7NDSLBG
Zoro # G907063563
product price: $3,629.99
/ea
Free Shipping & Returns
$3,629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Voltage 18
- Handle Style W Style
- Application Crimping
- Includes Tool, 2 -2 Ah 18 batteries, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-RL7NDSLBG
- Zoro # G907063563
- UPC # 810008545720
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Cordless Tool Battery Type | Li-Ion |
Voltage | 18 |
Handle Style | W Style |
Application | Crimping |
Includes | Tool, 2 -2 Ah 18 batteries, charger, and bag |
Description
RECRL7NDSLBG, pistol grip 6ton compression tool, comes with the BG Jaw Pullpin design allows for quick jaw changes to other cutting or crimping jaws Optimized hydraulics offers 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Head rotates 180degrees 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 MILWAUKEE REDLITHIUM 2Ah battery, AC charger, and bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TAPING KNIFE 8"" SS (SSTK8)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/64 (44007)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- MILWAUKEE TOOL Cordless Crimping Tool, Cable Cutter (2779-22, 2672-21)
- Huskie Tools Power Crimping & Swaging Tools