Shop All Power Crimping & Swaging Tools
Huskie Tools
6 TON Cmpt STREAMLINE COMPRES KIT ND
Mfr # SLC-MK7ND
Zoro # G607063566
product price: $2,769.99
/ea
Free Shipping & Returns
$2,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Voltage 18
- Handle Style W Style
- Application Crimping
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SLC-MK7ND
- Zoro # G607063566
- UPC # 810008545270
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Cordless Tool Battery Type | Li-Ion |
Voltage | 18 |
Handle Style | W Style |
Application | Crimping |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Description
SLCMK7ND, inline 6ton compression tool, comes with the ND Jaw Pullpin design allows for quick jaw changes to other cutting or crimping jaws 360 degree light ring for superior illumination Audible crimp tone Head rotates 180degrees and forged jaws have protective brush guards 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 Makita 5Ah batteries, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hand Crimpers (CT-1200)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- MILWAUKEE TOOL Cordless Crimping Tool, Cable Cutter (2779-22, 2672-21)
- GREENLEE In-Line Crimp Tool, Li-Ion, 4 tons Force (EK410LX11)
- ECLIPSE TOOLS QuikCrimp Dieless 6 Ton Battery Operated (902-542)
- KLEIN TOOLS Battery-Operated Crimper, D3 Groove, 2 Ah (BAT207T2)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- Huskie Tools Power Crimping & Swaging Tools