Shop All Power Crimping & Swaging Tools
Huskie Tools
6 TON Cmpt STREAMLINE COMPRES KIT ND Milw Bat
Mfr # SLC-RL7ND
Zoro # G507063604
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool, 2 -2 Ah 18 batteries, charger, and bag
- Application Crimping
- Cordless Tool Battery Type Li-Ion
- Voltage 18
- Handle Style W Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SLC-RL7ND
- Zoro # G507063604
- UPC # 810008544952
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Includes | Tool, 2 -2 Ah 18 batteries, charger, and bag |
Application | Crimping |
Cordless Tool Battery Type | Li-Ion |
Voltage | 18 |
Handle Style | W Style |
Description
SLCRL7ND, inline 6ton compression tool, comes with the ND Jaw Pullpin design allows for quick jaw changes to other cutting or crimping jaws 360 degree light ring for superior illumination Audible crimp tone Head rotates 180degrees and forged jaws have protective brush guards 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 MILWAUKEE REDLITHIUM 2Ah battery, AC charger, and bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Parallels, Adj, 3/8 - 1-15/16", 4 pcs. (985-130)
- MILWAUKEE TOOL 7/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6785)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- DEWALT 20V MAX* DIED CABLE CRIMPING TOOL KIT (DCE300M2)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 2 Ah (BAT207T1)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- ECLIPSE TOOLS QuikCrimp 12 Ton Battery Operated Crimpe (902-600)
- Huskie Tools Power Fastening Tools