Shop All Power Crimping & Swaging Tools
Huskie Tools
6 TON Cmpt STREAMLINE COMPRES KIT BG Milw Bat
Mfr # SLC-RL7NDBG
Zoro # G107063608
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18
- Handle Style W Style
- Cordless Tool Battery Type Li-Ion
- Application Crimping
- Includes Tool, 2 -2 Ah 18 batteries, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # SLC-RL7NDBG
- Zoro # G107063608
- UPC # 810008544983
- Country of Origin Taiwan, Province of China
- Category Power Crimping & Swaging Tools
Details
Voltage | 18 |
Handle Style | W Style |
Cordless Tool Battery Type | Li-Ion |
Application | Crimping |
Includes | Tool, 2 -2 Ah 18 batteries, charger, and bag |
Description
SLCRL7NDBG, inline 6ton compression tool, comes with the BG Jaw Pullpin design allows for quick jaw changes to other cutting or crimping jaws 360 degree light ring for superior illumination Audible crimp tone Head rotates 180degrees and forged jaws have protective brush guards 75KV live line rated for safety and performance 5 year tool 3 year battery warranty Includes tool, 2 MILWAUKEE REDLITHIUM 2Ah battery, AC charger, and bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126305)
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS IL 6 Ton Tool w BG Jaw (IL-MK7NDBG)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Crimper Kit (2779-22)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD6LW5)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper Kit (BAT20-12T1651)
- Huskie Tools Power Fastening Tools