Shop All Crimping Tool Dies
Huskie Tools
46 TON DIE EQUIV CSA 24
Mfr # HT58PC
Zoro # G607059064
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper 12 Ton Compression Tons
- Capacity Aluminum Lug - Crimper 12 ton
- Application Compression on wire or cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # HT58PC
- Zoro # G607059064
- UPC # 818990029747
- Country of Origin United States
- Category Crimping Tool Dies
Details
Use With Tool Type - Crimper | 12 Ton Compression Tons |
Capacity Aluminum Lug - Crimper | 12 ton |
Application | Compression on wire or cable |
Description
Nickel plated crimping die Fits all existing tools accepting W type dies Dies are marked with Huskie and equivalent Burndy numbers CSA equvalent is CSA24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 33mm 6 pt Metric Socket, 6 Points (J07533ML)
- KRAFT TOOL Blue Steel Pool Trowel w/ProF, 16"x4-1/2 (CF290BPF)
- NORTON ABRASIVES SAW BLADE SEGMENTED 4.5"" (07660702789)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 17/64 (C23008)
- HUSKIE TOOLS Replacement Blade for Mfr. No. S-20 (20-07)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- HUSKIE TOOLS 46 TON DIE EQUIV C (HT58J)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/2 In (12A)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-039)
- Huskie Tools Crimping Tools