Shop All Crimping Tool Dies
Huskie Tools
46 TON DIE EQUIV 161
Mfr # HT58BX
Zoro # G607059071
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper 12 Ton Compression Tons
- Capacity Aluminum Lug - Crimper 12 ton
- Application Compression on wire or cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # HT58BX
- Zoro # G607059071
- UPC # 818990025237
- Country of Origin United States
- Category Crimping Tool Dies
Details
Use With Tool Type - Crimper | 12 Ton Compression Tons |
Capacity Aluminum Lug - Crimper | 12 ton |
Application | Compression on wire or cable |
Description
Nickel plated crimping die Fits all existing tools accepting W type dies Dies are marked with Huskie and equivalent Burndy numbers Burndy equvalent is W161
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- STARRETT Combination Sqaure Blade, 24 In, 4R (CB24-4R)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/8 In (38AC)
- HUSKIE TOOLS 12 TON DIE KIT Aluminum (DIEKIT12TAL)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/16 In (316AC)
- HUSKIE TOOLS 46 TON DIE EQUIV 243 (HT58DM)
- GREENLEE 2 Awg Die For Ek410 (KC4-2)
- Huskie Tools Crimping Tool Dies