Shop All Cable and Wire Cutters
This Product is Discontinued
Huskie Tools
27" Bar & Wire Cutter, Center Cut (Discontinued)
Mfr # TS-20
Zoro # G7452891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Application Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire
- Overall Length 15 in
- Cutting Action Center Cut
- Includes Carrying Bag
- Cutting Capacity Copper 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # TS-20
- Zoro # G7452891
- UPC # 818990020089
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 15 in |
Details
Primary Application | Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire |
Cutting Action | Center Cut |
Includes | Carrying Bag |
Cutting Capacity Copper | 3/4 in |
Features | 4.4 Ton, Hydraulic |
Cutting Capacity Soft Steel | 11/16 in |
Cutting Capacity ACSR | 3/4 in |
Cutting Capacity Aluminum | 3/4 in |
Handle Design | Straight |
Cutting Capacity Wire Rope | 3/4 in |
Cutting Capacity Rebar | 1/2 in |
Item | Hydraulic Cutter |
Jaw Material | Steel |
Max. Jaw Opening | .75 in. |
Product Type | Bar and Wire Cutter |
Compatible Wire/Cable Type | Wire Rope |
Description
Bar and Wire Cutter, Product Type Bar and Wire Cutter, Compatible Wire/Cable Type Wire Rope, Includes Carrying Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.