Shop All Hydraulic Crimping Tools
Huskie Tools
23" Hydraulic Crimper 1/8 to 1/2"
Mfr # TEP-410
Zoro # G6034944
Free Shipping & Returns
$1,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 in
- Features 360 Degrees Rotating Angle, Protective Rubber Boot on in C in Head
- Primary Crimping Application Wire Rope and Cable
- Insulated / Uninsulated Uninsulated
- Cuts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # TEP-410
- Zoro # G6034944
- UPC # 818990020096
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Overall Length | 23 in |
Tool Length | 23 in |
Maximum Compatible Wire Size | 750 mm |
Minimum Compatible Wire Size | 8 AWG |
Description
Hydraulic Crimper, Tool Length 23 in, Insulated No, Application For Compression of Wire and Cable, Standards JISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC FJC 6448 R134A 10 Ft. Hose Set With Manual Couplers (FJC-6448)
- MAIN FILTER Hydraulic Filter, replaces WIX D85B10FV, Pressure Line, 10 micron, Outside-In (MF0061622)
- NATIONAL Small Bore Inch Seal, 472354 (472354)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- WEATHERHEAD Crimper System, 92071 (T-101A)
- WEATHERHEAD Spacer Ring, 1555852 (ET425SR-150A)
- WEATHERHEAD Crimper System, 63680 (T-420-001)
- WEATHERHEAD Spacer Ring, 16940 (T-400-46R)
- BURNDY Hydraulic Self Contained Crimp Tool (Y644HSXT)
- WEATHERHEAD Spacer Ring, 1555803 (ET425SR-090A)
- HPC HPC 1200 Blitz Code Machine (HPC1200CMB)
- Huskie Tools Hydraulic Crimping Tools