Shop All Power Crimping & Swaging Tools
Huskie Tools
15 TON STREAMLINE COMPRESKIT CHEAD
Mfr # SL-MKC7610
Zoro # G807063618
product price: $6,971.99
/ea
Free Shipping & Returns
$6,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style P Style
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
- Voltage 18
- Application Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SL-MKC7610
- Zoro # G807063618
- UPC # 810008543580
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Handle Style | P Style |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Voltage | 18 |
Application | Crimping |
Description
SLMKC7610 15 Ton inline tool is designed with an open Chead allowing easy placement over the cable Protective rubber boot on the C head helps prevent accidental contact with energized circuits Open C haead eliminates the need to work with latches, especially for overhead Head rotates 180degrees Accepts all P type die sets and U dies with the proper adapter 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- HHIP 8 Piece Drive Pin Punch Set (8600-4106)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor (Tool Only) (2509-20)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 6 tons (DCE350M2/DCE150D1/DCE151TD1/DCB104)
- Huskie Tools Power Crimping & Swaging Tools