Shop All Power Crimping & Swaging Tools
Huskie Tools
15 TON STREAMLINE COMPRES KIT CHEAD MILW Bat
Mfr # SL-RLC7610-1
Zoro # G707063602
product price: $6,769.99
/ea
Free Shipping & Returns
$6,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Application Crimping
- Handle Style P Style
- Voltage 18
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SL-RLC7610-1
- Zoro # G707063602
- UPC # 810008545737
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Cordless Tool Battery Type | Li-Ion |
Application | Crimping |
Handle Style | P Style |
Voltage | 18 |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Description
SLRLC76101 15 Ton inline tool is designed with an open Chead allowing easy placement over the cable Protective rubber boot on the C head helps prevent accidental contact with energized circuits Open C haead eliminates the need to work with latches, especially for overhead Head rotates 180degrees Accepts all P type die sets and U dies with the proper adapter 75KV live line rated 5 year tool3 year battery warranty Tool, 1 MILWAUKEE REDLITHIUM 5Ah battery, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON MILL BASTARD FILE 8"" (21694NN)
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Brazier Head (SQ-1-08)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS IL 6 Ton Tool w BG Jaw (IL-MK7NDBG)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- PANDUIT Semi-Automatic Ferrule Installer, Crimps (CP-881)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 2 Ah (BAT20-7T14)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 2 Ah (BAT207T1)
- Huskie Tools Power Fastening Tools