Shop All Cable and Wire Cutters
Huskie Tools
15" Bar & Wire Cutter, Center Cut
Mfr # S-16
Zoro # G7493044
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire
- Overall Length 15 in
- Cutting Action Center Cut
- Material High Grade Steel
- Includes Carrying Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # S-16
- Zoro # G7493044
- UPC # 818990020980
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 15 in |
Details
Primary Application | Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire |
Cutting Action | Center Cut |
Material | High Grade Steel |
Includes | Carrying Bag |
Handle Type | Rubber Handle Grip |
Item | Hydraulic Cutter |
Features | 4.4 Ton, Hydraulic |
Cutting Capacity Wire Rope | 5/8 in |
Handle Design | Straight |
Cutting Capacity Copper | 5/8 in |
Cutting Capacity ACSR | 5/8 in |
Cutting Capacity Rebar | 1/2 in |
Cutting Capacity Soft Steel | 5/8 in |
Cutting Capacity Aluminum | 5/8 in |
Jaw Material | Steel |
Max. Jaw Opening | .6 in. |
Product Type | Manual Hydraulic Cutting Tool |
Maximum Cutting Capacity - Wire Rope | 0.63 in |
Tool Series | S-Series |
Maximum Bolt/Threaded Rod Cutting Capacity - Steel | 5/8 in |
Cutter Head Type | Guillotine |
Compatible Wire/Cable Type | Aluminum Conductor Steel-Reinforced Cable |
Description
Bar and Wire Cutter, Product Type Manual Hydraulic Cutting Tool, Compatible Wire/Cable Type Aluminum Conductor Steel-Reinforced Cable, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 5/8 in, Cutter Head Type Guillotine, Maximum Cutting Capacity - Wire Rope 0.63 in, Tool Series S-Series, Features 180 Degrees Swivel and Latch Type Head for Cutting Position, Black Oxide Coated with Rubber Handled Grips, Portable, Replaceable Blades, Includes Carrying Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 7/8" x 1" (IBS.7/8)
- DISCO Fasade Large Profile Accessory Kit Brushed Aluminum (15108)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- HUSKIE TOOLS 14" Bar & Wire Cutter, Center Cut (SP-32)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- KLEIN TOOLS Cable Cutter Coaxial 3/4-Inch Capacity (63028)
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated (95 36 280)
- Huskie Tools Knives, Cutters & Snips