Shop All Cordless Tool Accessories
Huskie Tools
14.4V Li-Ion Battery, 4.0Ah Capacity
Mfr # BP-84
Zoro # G2271739
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Huskie 14.4V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- For Use With Mfr. Model Number CH-80, CH90, CH-94
- Series Standard
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # BP-84
- Zoro # G2271739
- UPC # 818990020171
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Details
For Use With | Huskie 14.4V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
For Use With Mfr. Model Number | CH-80, CH90, CH-94 |
Series | Standard |
Category Type | Battery Pack |
Voltage | 14.4 V |
Charger Input Voltage | 120V AC |
Battery Capacity | 4 Ah |
Features | 50% Longer Run Time as Compared to NiCad, Impact Resistant Housing, Lightweight Battery Pack, Minimal Self-Discharge, No Memory Effect, Non-Hazardous Chemistry and Environmentally Safe, Performance is Minimally Affected by Extreme Temperatures, Recyclable |
Item | Battery |
Cordless Tool Kit Contents | (1) Battery |
Wireless Tool Tracking | No |
Number of Batteries Included | 1 |
Charger Included | No |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 14.4V |
Accessory Type | Battery |
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 14.4 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Cordless Tool Battery Platform 14.4V, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 25 (BP302-25B)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HUSKIE TOOLS Hour Lithium-Ion Battery Charger, 18V 5. (CH-185)
- HUSKIE TOOLS Dual-Bay 18V 5.0 Amp HourBattery Charger (CH-285)
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V (CH-94)
- MILWAUKEE TOOL M12 Redlithium 12V 3.0 Ah Compact Battery (ML48-11-2430)
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- SCHUMACHER ELECTRIC 15 Amp Battery ChargerMaintainer (SCUSC1300)
- ILC Replacement for Dewalt Dw9094 (DW9094 DEWALT)
- Huskie Tools Cordless Tools