Shop All Cable and Wire Cutters
Huskie Tools
14" Bar & Wire Cutter, Center Cut
Mfr # SP-32
Zoro # G5881005
product price: $1,798.99
/ea
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire
- Overall Length 14 in
- Cutting Action Center Cut
- Includes Carrying Bag
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SP-32
- Zoro # G5881005
- UPC # 818990024124
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 14 in |
Tool Length | 14 in |
Description
Bar and Wire Cutter, Product Type Remote Hydraulic Cutting Head, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS, Rebar, Ground and Anchor Rod, Standard Wire Guy, Wire Rope, Maximum Cutting Capacity - Cable 1 1/4 in Aluminum Conductor Steel-Reinforced Cable, 1 1/4 in Copper and Aluminum Wire, 1 in Rebar, Ground and Anchor Rod, 7/8 in Standard Guy Wire, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 1 1/4 in, Cutter Head Type Guillotine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4.0Ah Battery (BL1840B)
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- STANLEY Pry Bars, 42 in. L, 2-1/4 in. W, Steel (FMHT55521)
- HUSKIE TOOLS 15" Bar & Wire Cutter, Center Cut (S-16)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- QEP Qep Tile Tools 32010Q Glass Tile Nipper (2391746)
- KLEIN TOOLS Coax Cable 2-Level Radial Stripper (VDV110-061)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- Huskie Tools Knives, Cutters & Snips