Shop All Power Crimping & Swaging Tools
Huskie Tools
13 TON CUTTING Kit 2 GUILLOTINE HEAD
Mfr # S7L-MK55
Zoro # G607063580
product price: $7,401.99
/ea
Free Shipping & Returns
$7,401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 2- 5Ah 18V batteries, charger, and bag
- Voltage 18 V
- Application Cable Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # S7L-MK55
- Zoro # G607063580
- UPC # 810008544525
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 2- 5Ah 18V batteries, charger, and bag |
Voltage | 18 V |
Application | Cable Cutting |
Description
S7LMK55 13 Ton 2 Guillotine Cable Cutter has the capacity to cut uo to 2515 ACSR Handleforward case design and an auxiliary handle provides improved ergonomics and tool balance Improved hydraulis delivers 2X cutting speeds compared to previous tools Autoretract ram increases productivity but can be stopped midcycle for repeat applications 180 degree rotating head 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag2 Makita 5Ah batteries, AC charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/32 (C89686)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Bare Tool (DCD130B)
- ZORO SELECT Construction Reamer, 7/8 In., 7 In. L (12G357)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- MILWAUKEE TOOL Crimper Kit (2878K-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- ECLIPSE TOOLS QuikCrimp Dieless 6 Ton Battery Operated (902-542)
- ECLIPSE TOOLS QuikCrimp 12 Ton Battery Operated Crimpe (902-600)
- KLEIN TOOLS Battery-Operated 12-Ton Crimper Kit (BAT20-12T1651)
- Huskie Tools Power Crimping & Swaging Tools