Shop All Power Crimping & Swaging Tools
Huskie Tools
12 TON STREAMLINE COMPRES KIT CHEAD Makita Bat
Mfr # SL-MKC7510
Zoro # G507063598
product price: $4,539.99
/ea
Free Shipping & Returns
$4,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style U Style
- Cordless Tool Battery Type Li-Ion
- Voltage 18
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
- Application Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SL-MKC7510
- Zoro # G507063598
- UPC # 810008543566
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Handle Style | U Style |
Cordless Tool Battery Type | Li-Ion |
Voltage | 18 |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Application | Crimping |
Description
SLMKC7510 is an inline 12 Ton tool designed for singlehanded operation in overhead line applications and the open Chead allows fast easy placement over the cable 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 2" (HML.11/16)
- POWERBUILT 1/2" Drive 13/16"Zeon Damaged Lug Nut Remover (941431)
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (26490D2B123885)
- DRILL AMERICA 13/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX1213/64)
- HUSKIE TOOLS IL 6 Ton Tool w BG Jaw (IL-MK7NDBG)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 12 tons (DCE300M2/DCE155D1/DCE151TD1/DCB104)
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2977-22BG)
- Huskie Tools Power Fastening Tools