Shop All Crimping Tool Dies
Huskie Tools
12 TON DIE KIT Aluminum
Mfr # DIEKIT12TAL
Zoro # G907059078
product price: $1,999.99
/ea
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper 12 Ton Compression Tons
- Capacity Aluminum Lug - Crimper 12 ton
- Application Compression on wire or cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # DIEKIT12TAL
- Zoro # G907059078
- UPC # 810008544617
- Country of Origin United States
- Category Crimping Tool Dies
Details
Use With Tool Type - Crimper | 12 Ton Compression Tons |
Capacity Aluminum Lug - Crimper | 12 ton |
Application | Compression on wire or cable |
Description
12 Ton U type Die Kit for aluminum applications All Huskie dies are nickel plated and have both the Huskie and equivalent Burndy numbers on it Kit box has additional room for more die sets or adapters Kit includes HT41GL U8CABT, HT41GE U6CABT, HT41GM U4CABT, HT41GF U2CABT, HT41EX U25ART, HT41EY U26ART, HT41GW U27ART, HT41EZ U28ART, HT41FW U29ART, HT41GZ U30ART, HT41FA U31ART HT41HH U32ART, HT41FB U34ART, HT41HG U36ART, HT41LJ U39ART
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket TORX E16 51.3mm 3/8 Sq. Drive (3440T-E16)
- IMPACTO Soft Mallet W/ Vibration Absorb (300-00)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- ARROW FASTENER Hammer Tacker, HD, Flat Crown (HT50-4)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/4 In (14AC)
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- HUSKIE TOOLS Replacement Blade for Mfr. No. S-20 (20-07)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716A12C)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- HUSKIE TOOLS 46 TON DIE EQUIV C (HT58J)
- PALADIN TOOLS Die, 1300/8000 (PA3703)
- Huskie Tools Crimping Tool Dies