Shop All Power Crimping & Swaging Tools
Huskie Tools
12 TON CUTTING Kit 4 SCISSOR HEAD
Mfr # S7L-MK105YC
Zoro # G407063612
product price: $7,361.99
/ea
Free Shipping & Returns
$7,361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Application Cable Cutting
- Voltage 18 V
- Includes Tool, 2- 5Ah 18V batteries, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # S7L-MK105YC
- Zoro # G407063612
- UPC # 810008544402
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Cordless Tool Battery Type | Li-Ion |
Application | Cable Cutting |
Voltage | 18 V |
Includes | Tool, 2- 5Ah 18V batteries, charger, and bag |
Description
S7LMK105YC is a 12 Ton 4 Scissors Cable Cutter Features a handleforward case design and provides improved ergonomics and tool balance Improved hydraulis delivers 2X cutting speeds compared to previous tools Autoretract ram increases productivity but can be stopped midcycle for repeat applications 270 degree rotating head Dual LED lights for dark conditions75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2" (HS1-5/8-82-1/2)
- OLFA Art Knife Blade, For 6ZTJ9 and 6ZTK4, Pk25 (KB)
- IRWIN Vise Grip VGP2077704 5 Piece Set- 10Wr-10R-7Cr-6Ln-5Wr + Bag (VGP2077704)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander with 1/2 in. - 1 in. RAPID SEAL Expander Heads (Tool Only) (2532-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/Kearney Grooves (2678-22K)
- ECLIPSE TOOLS QuikCrimp Dieless 6 Ton Battery Operated (902-542)
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- Huskie Tools Power Crimping & Swaging Tools