Shop All Power Crimping & Swaging Tools
Huskie Tools
12 TON CUTTING Kit 4 SCISSOR HEAD MILW Bat
Mfr # S7L-RL105YC-2
Zoro # G407063568
Free Shipping & Returns
$7,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cable Cutting
- Voltage 18 V
- Cordless Tool Battery Type Li-Ion
- Includes Tool, 2- 5Ah 18V batteries, charger, and bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huskie Tools
- MFR # S7L-RL105YC-2
- Zoro # G407063568
- UPC # 810008545676
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Application | Cable Cutting |
Voltage | 18 V |
Cordless Tool Battery Type | Li-Ion |
Includes | Tool, 2- 5Ah 18V batteries, charger, and bag |
Description
S7LRL105YC2 is a 12 Ton 4 Scissors Cable Cutter Features a handleforward case design and provides improved ergonomics and tool balance Improved hydraulis delivers 2X cutting speeds compared to previous tools Autoretract ram increases productivity but can be stopped midcycle for repeat applications 270 degree rotating head Dual LED lights for dark conditions75KV live line rated 5 year tool3 year battery warranty Tool, 2 MILWAUKEE REDLITHIUM 5Ah batteries, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SILENCER PLUS BI-METAL SAWBLADE (333-358188.000)
- KLEIN TOOLS 3/4-Inch Iron Conduit Bender Head (51609)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- KIPP ADJUSTABLE HANDLE SIZE:3 M08, STEEL GREEN RAL6032 STRUKTURMATT, COMP:STEEL BLACK OXIDIZED (K0752.308185)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD6LW5)
- Huskie Tools Power Fastening Tools