Shop All Power Crimping & Swaging Tools
Huskie Tools
12 TON COPMRES TOOL KIT CHEAD
Mfr # REC-MK7510
Zoro # G507063581
product price: $5,469.99
/ea
Free Shipping & Returns
$5,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style U Style
- Includes Tool, 2 -5 Ah 18 batteries, charger, and bag
- Voltage 18
- Cordless Tool Battery Type Li-Ion
- Application Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-MK7510
- Zoro # G507063581
- UPC # 810008542750
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Handle Style | U Style |
Includes | Tool, 2 -5 Ah 18 batteries, charger, and bag |
Voltage | 18 |
Cordless Tool Battery Type | Li-Ion |
Application | Crimping |
Description
RECMK75101 12 Ton Compression tool with optimized hydraulics offers 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Protective rubber boot on the C head helps prevent accidental contact with energized circuits Ergonomically designed Accepts standard U type dies Head rotates 180degrees 75KV live line rated 5 year tool3 year battery warranty Tool, 2 Makita 5Ah batteries, AC charger, bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- DEWALT Putty Knife, SS, Soft Grip Handle, 3 (DXTT-2-139)
- HUSKIE TOOLS CABLE BENDING JAW FOR THE SLSLC (SLCB-JAW)
- KO-KEN Bit Socket Slotted 1.6x10 60mm 3/8 Sq. Drive (3006-10)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- KLEIN TOOLS Battery-Operated Crimper, D3 Groove, 2 Ah (BAT207T2)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 2 Ah (BAT207T13)
- BURNDY 15-3/4" Cordless Crimping Tool (PAT750LI)
- MILWAUKEE TOOL M18 FORCE LOGIC 12 Ton Crimper (2778-22)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Utility Crimper (Tool Only) (2678-20)
- Huskie Tools Power Fastening Tools