Shop All Power Crimping & Swaging Tools
Huskie Tools
12 TON COPMRES TOOL KIT CHEAD MILWAUKEE Bat
Mfr # REC-RL7510-1
Zoro # G707063596
product price: $5,263.99
/ea
Free Shipping & Returns
$5,263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Tool, 5 Ah 18 batteries, charger, and bag
- Voltage 18
- Application Crimping
- Cordless Tool Battery Type Li-Ion
- Handle Style U Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # REC-RL7510-1
- Zoro # G707063596
- UPC # 810008545706
- Country of Origin Japan
- Category Power Crimping & Swaging Tools
Details
Includes | Tool, 5 Ah 18 batteries, charger, and bag |
Voltage | 18 |
Application | Crimping |
Cordless Tool Battery Type | Li-Ion |
Handle Style | U Style |
Description
RECRL75101 12 Ton Compression tool with optimized hydraulics offers 20 faster advance and 30 faster retraction speeds than previous tools Patentpending selectable autoretract switch Protective rubber boot on the C head helps prevent accidental contact with energized circuits Ergonomically designed Accepts standard U type dies Head rotates 180degrees 75KV live line rated 5 year tool3 year battery warranty Tool, 1 MILWAUKEE REDLITHIUM 5Ah battery, AC charger, bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH CENTER 7 PC KIT (MY60007)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Plug Spiral Point Extension Tap - 4" SS (091392AS)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 12.00mm (C11910)
- HUSKIE TOOLS ECO 6 Ton Cutting Tool Kit ACSR (ECO-MK7336B-1)
- HUSKIE TOOLS 13 TON CUTTING Kit 2 GUILLOTINE HEAD MILW Bat, (S7L-RL55-2)
- HUSKIE TOOLS IL 6 Ton Tool w ND Jaw (IL-MK7ND)
- HUSKIE TOOLS IL 6 Ton Tool w O Jaw (IL-MK7NDO)
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- MILWAUKEE TOOL Cordless Expansion Tool Kit (2632-22XC, 2719-21)
- Huskie Tools Power Crimping & Swaging Tools