Shop All Cable and Wire Cutters
Huskie Tools
11" Bar & Wire Cutter, Center Cut
Mfr # SP-24
Zoro # G5877286
product price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Wire Rope, Soft Steel Bolts, Rebar/Ground/Anchor Rod, Copper and Aluminum Wire, ACSR, Standard Guy Wire
- Overall Length 11 in
- Cutting Action Center Cut
- Includes Carrying Bag
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huskie Tools
- MFR # SP-24
- Zoro # G5877286
- UPC # 818990024230
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 11 in |
Description
Bar and Wire Cutter, Product Type Remote Hydraulic Cutting Head, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS, Rebar, Ground and Anchor Rod, Standard Wire Guy, Wire Rope, Maximum Cutting Capacity - Cable 5/8 in Rebar, Ground and Anchor Rod, 5/8 in Standard Guy Wire, 7/8 in Aluminum Conductor Steel-Reinforced Cable, 7/8 in Copper and Aluminum Wire, 7/8 in Wire Ropes, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 3/4 in, Cutter Head Type Guillotine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J6910M)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-1.50 , Plug , Metric , 3 Flutes (313578)
- HUSKIE TOOLS 14" Bar & Wire Cutter, Center Cut (SP-32)
- HUSKIE TOOLS 15" Bar & Wire Cutter, Center Cut (S-16)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- KLEIN TOOLS Heavy Duty Ratcheting Cutter (63700)
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- Huskie Tools Cable and Wire Cutters