Hurtle

Vibration Plate, HURVBTR36RD


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Revolutionary Design for Fitness that's Fun - Vibration Assisted Exercise for Core & Full Body Training - Next-Generation Dynamic Oscillating Motion Technology - Excellent Toning for Abs, Thighs & Buttocks - Simple Operation: Step-On & Power-Up - Built-in Preset Workout Program Modes - Adjustable Vibration Speed Intensity & Timer Setting - High-Powered Vibrations for Accelerated Fat Burning & Weight Loss - Incorporates Upper Body, Lower Body & Core Workouts - Lab Tested to Improve Muscle Strength, Flexibility & Circulation - Detachable Handheld Resistance Bands for More Versatile Routines - Reduce Appearance of Cellulite, Improves Metabolic Rates - Digital LCD Display Touch Button Controls - Compact and Portable Design - Rubber Grip 'Anti-Slip' Standing Surface Pad - Convenient Carrying Handle and Rolling Wheels - Ideal for All Body Types & Age Groups What's in the Box: - Vibration Machine - Resistance Bands - Remote Control - (2) 'AAA' Batteries - Power Cord Technical Specs: - High Power Output: 300 Watt - RPM (Revolutions Per Minute): 3300+ RPM - Maximum Session Time Setting: 20 Minutes - Adjustable Vibration Speed Intensity: 40 Levels - Weight Capacity: 265 lbs. Max - Construction Material: Engineered ABS - Battery Operated Remote Control, Requires (2) x 'AAA' Batteries, Included - Power Cord Length: 5.9’ ft. - Power Output: 120V - Dimensions (L x W x H): 26.77'' x 14.96'' x 4.72'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.