Shop All Exercise Equipment
Hurtle
Vibration Fitness Machine, HURVBTR30
Mfr # HURVBTR30
Zoro # G600680968
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hurtle
- MFR # HURVBTR30
- Zoro # G600680968
- UPC # 68888764469
- Country of Origin China
- Category Exercise Equipment
Description
Features: - Revolutionary Design for Fitness that's Fun - Vibration Assisted Exercise for Full Body Training - Excellent Toning for Abs, Thighs & Buttocks - Dynamic Oscillating Motion Technology - High-Powered Vibrations do the Hard Work - Accelerated Fat Burning & Weight Loss - Incorporates Upper Body, Lower Body & Core Workouts - Lab Tested to Improve Muscle Strength, Flexibility & Circulation - Detachable Handheld Resistance Bands for More Versatile Routines - Reduce Appearance of Cellulite, Improves Metabolic Rates - Simple Operation: Stand On & Power On - Ideal for All Body Types & Age Groups - (20) Level Adjustable Speeds - Digital Touch Button Controls - Rubber Grip 'Anti-Slip' Surface Pad - Perfect for Sports Training, Weight Loss, Burning Fat What's in the Box: - Vibration Exercise Machine - Detachable Arm Resistance Bands - Remote Control Technical Specs: - High Power Output: 200 Watt - RPM (Revolutions Per Minute): 2300+ - Construction Material: Engineered ABS - Maximum Session Time Setting: 10 Minute - Load Capacity: 265 lbs. - Battery Operated Remote Control, Requires (2) x 'AAA' Batteries - Power Supply: 120V - Dimensions (L x W x H): 26.8'' x 15.5'' x 5.5'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- DEVCON Slime Tire & Rubber Patch Kit For Bikes (1022-A)
- DB ELECTRICAL New Ignition Key For Kubota 37410-55150 (1900-0916)
- A & I PRODUCTS Micro-Rib V-Belt (47.0") 22" x1" x1" (A-470J6)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-5218 Cando Exercise Band Set; 6 yards - 5 Piece (1212150)
- LIFELINE FITNESS Lifeline Resistance Cable 5ft - 40 LBS Magenta (LL5C‐R4)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1005HR 6 in. Baseline Hires 180 Degree Clear Plastic Pocket Goniometer (12-1005HR)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1868Y 23.6 in. Cando Inflatable Vestibular Seating & Standing Disc; Yellow (30-1868Y)
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- WECARE FITNESS Kettlebell, 35 LB Cast Iron, For Home Workout, Black (WF-KB-35-BLK)
- Hurtle Exercise Equipment