No Product Image Available

Hurtle

Maxi Foldable Kids Scooter, HUFS88B


product price: $64.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Mini Kick Scooter Fun - 4-Wheel Tricycle ‘Trike’ Style - Stand & Cruise Kick Scooter Design - Lightweight, Compact & Portable - Multi-Color LED Wheel Lights Illuminate When Rolling - Convenient Folding Design for Portability - Long Lasting, Super Smooth Gliding Wheels - Easy Maneuvering Lean-to-Steer Technology - Adjustable T-Bar Handlebar Height - Multi-Wheeled Scooter Stability - Lab Tested & Safety Certified - Indoor/Outdoor Use - Suitable for Ages Up to 12 Years - Fun for Kids: Small Children & Young Toddlers Technical Specs: - Handlebar Height Setting: 24.8’’ - 32.3’’ -inches - Wheel Size Diameter: 120mm Front, 80mm Rear - Construction Material: Aluminum Metal, Engineered ABS - Wheel Type / Wheel Material: Engineered Polyurethane - Recommended Age: 5 - 12 Years - Weight Capacity: Up to 132 lbs. Max - Total Open Scooter Size (L x W x H): 24.4’’ x 11.2’’ x 32.3’’ -inches - Total Folded Scooter Size (L x W x H): 24.4’’ x 11.2’’ x 11.8’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.