Hurtle

Lightweight And Foldable Kick Scooter, HURTSPK


product price: $74.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compact Kick Scooter - Lightweight Alloy Deck - Smooth Riding Wheels - Comfortable T-Bar Handlebar - Durable ABEC-7 Bearings - T-bar Anodized Clamp Collar - Includes Extended Standing Area for Pro-style Scooter Performance - Stand Kick Scooter Design - Adjustable T-Bar Handlebar Height - Long-Lasting, Super Smooth Gliding Wheels - Easy Maneuvering Lean-to-Steer Technology - Lab Tested & Safety Certified - Indoor/Outdoor Use - Suitable for Teenagers and Adult, Beginner and Intermediate Riders - Long Guard Rail to Stop Easily - Mud Guard Front Wheel - Extended up to 3 Heights - Easy Folding Technology - Foldable Handles - Non-Slip Deck + Foot Stand - Front Suspension What's in the Box: - (1) Teens Scooter - (1) Simple Tools for Assembly - (1) Carry Strap Technical Specs: - Construction Material: 20% Steel + 80% Alloy - Wheel Type / Wheel Material: PU Wheel - Recommended Age: 8+ - Weight Capacity: Up to 220 lbs. - Handlebar Height Setting: 33.1’’ x 35.8’’ x 38.6’’ -inches - Wheel Size: 8’’ -inches - Deck Size: 21.46'' x 4.41'' -inches - Total Scooter Size (L x W x H): 33.1’’ x 12.3’’ x 38.6'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.