Shop All Bicycles & Scooters
Hurtle
Lightweight And Foldable Kick Scooter, HURTS56
Mfr # HURTS56
Zoro # G000687406
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hurtle
- MFR # HURTS56
- Zoro # G000687406
- UPC # 842893130828
- Country of Origin China
- Category Bicycles & Scooters
Description
Features: - Compact Kick Scooter - Lightweight Alloy Deck - Smooth Riding Wheels - Comfortable T-Bar Handlebar - Durable ABEC-7 Bearings - T-bar Anodized Clamp Collar - Includes Extended Standing Area for Pro-style Scooter Performance - Stand Kick Scooter Design - Adjustable T-Bar Handlebar Height - Long-Lasting, Super Smooth Gliding Wheels - Easy Maneuvering Lean-to-Steer Technology - Lab Tested & Safety Certified - Indoor/Outdoor Use - Suitable for Teenagers and Adult, Beginner and Intermediate Riders - Long Guard Rail to Stop Easily - Mud Guard Front Wheel - Extended up to 3 Heights - Easy Folding Technology - Foldable Handles - Non-Slip Deck + Foot Stand - Front Suspension What's in the Box: - (1) Teens Scooter - (1) Simple Tools for Assembly - (1) Carry Strap Technical Specs: - Construction Material: 20% Steel + 80% Alloy - Wheel Type / Wheel Material: PU Wheel - Recommended Age: 8+ - Weight Capacity: Up to 220 lbs. - Handlebar Height Setting: 33.1’’ x 35.8’’ x 38.6’’ -inches - Wheel Size: 8’’ -inches - Deck Size: 21.46'' x 4.41'' -inches - Total Scooter Size (L x W x H): 36.6’’ x 18.9’’ x 38.8'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X60)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- MULTIPET Ruff Enuff Assorted Spike Balls TPR Dog Toy (51490)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSRT (HURTSRT)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS66 (HURFS66)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- HURTLE Helmet, HURTSHLPK (HURTSHLPK)
- HURTLE Electric Scooter (HURES18-M5)
- BELL SPORTS Bell Sports 7014653 16 in. Bike Tire Black (8296055)
- ITALTRIKE Traffic Light Kit Set, PK 3 (9402B)
- Hurtle Bicycles & Scooters