Shop All Outdoor Lawn Games
Hurtle
Helmet, HURTSHLBK
Mfr # HURTSHLBK
Zoro # G100687115
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hurtle
- MFR # HURTSHLBK
- Zoro # G100687115
- UPC # 842893130378
- Country of Origin China
- Category Outdoor Lawn Games
Details
Item | Helmet |
Description
Features: - Dual Certified CPSC & ASTM Multi-Sport Helmet - Made with Strong ABS Shell and Thick Black EPS Foam - Lightweight and Able to Withstand Impact for Safety - Rugged & Durable Helmet Design - 12 Stylish Vents to Keep Cool during Active Sports Sessions - Safe & Secure Locking Click-Buckle - Fortified Impact Resistant Shell - Comfortable Form-Fitting Style - Adjustable Chin Strap Length - Adjustable Dial to Loosen and Tighten Fit - Breathable Airflow Ventilation - Safety Certified & Approved - Lab Tested to Significantly Reduce Damage - Convenient Adjustable Knob Dial System - Removable Inner Lining Padded Cushions - Suitable for Kids, Teens, and Adults - Used for Bike, Tricycle, Skateboard, Scooter, Roller Skates What's in the Box: - Skate Helmet - Helmet Storage / Travel Bag Technical Specs: - Construction Material: Reinforced Engineered ABS Shell, Black Nylon Strap - Recommended Head Circumference: Adjustable (58-62cm) - Total Helmet Size (L x W x H): 8.3’’ x 5.9’’ x 9.5’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Red (60-12421)
- ARCTIC ARMOR Arctic Armor WS014 Brass Anchor Collar for Safety Covers (WS014)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Olive (PSH-050-MG)
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- SPORTIME SIMPLY LIMBO SET (114000243)
- HEY PLAY Hey Play 80-LB11 11 in. Indoor & Outdoor Fun Lawn Bowling Game & Skittle Ball for Toddlers Kids Adults - Black (80-LB11)
- CHAMPION SPORTS Rhino Skin Dodge Ball Set, 8", Blk/Wht, PK6 (RXD8BWSET)
- STOVETOP EXTENDER Stovetop Extender SE23BL 23 Inch Stovetop Extender - Black (SE23BL)
- FRANKLIN SPORTS Franklin Sports 50501 Intermediate Badminton Set (50501)
- NORTH STATES INDUSTRIES Superyard Classic (8666)
- TAYLOR PRECISION PRODUCTS Indoor Digital Comfort Level Station with Hydrometer (1732)
- Hurtle Outdoor Lawn Games