Shop All Outdoor Lawn Games
Hurtle
Bluetooth Smart Skate Helmet, HURSHL18
Mfr # HURSHL18
Zoro # G400687327
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hurtle
- MFR # HURSHL18
- Zoro # G400687327
- UPC # 842893127026
- Country of Origin China
- Category Outdoor Lawn Games
Details
Item | Skateboard Equipment |
Description
Features: - Rugged, Lightweight & Durable Helmet Design - Safe & Secure Locking Click-Buckle - Fortified Impact Resistant Shell - Comfortable Form-Fitting Style - Breathable Airflow Ventilation - Safety Certified & Approved - Lab Tested to Significantly Reduce Damage - Convenient Adjustable Knob Dial System - Removable Inner Lining Padded Cushions - Recommended for Teens and Adults - Remote Control Mounted on the Handlebars - Built-in Rechargeable Helmet and Remote Control - Used for Bike, Tricycle, Skateboard, Scooter, Roller Skates - Built-in LED Warning Lights and Flashing Turn Signals - Includes Speaker on the Chin Pad of the Helmet - Manually Finds the Corresponding BT Name Matches in the BT of the Mobile Phone - Can Adjust the Voice Through Button of the Chin Pad - Can Dial the Last Contact Person by Long Pressing the Middle Button of the Chin Pad What's in the Box: - Skate Helmet - PE Bag & Colored Box - Rechargeable Remote Control - USB Cable (Data Line) - Desiccant - Cable Tie - Base - Needle - Sticker Technical Specs: - Construction Material: Polycarbonate (Exterior Shell), PSI-205T High-Density EPS Polystyrene Foam (Interior) - Recommended Head Circumference: Adjustable Medium Size (55-58cm), Large (58-61 cm) - Charging Time: 4 Hours (Helmet), 2 Hours ( Remote Control) - Battery Type: Li-ion Battery - Rate Capacity/Energy: 3.7V,1000mAh, 3.7Wh - Power Supply: 12V DC - Bluetooth Version: 4.1 - Max. Bluetooth Transmission Power: 5 dBm - Bluetooth Frequency Band: 2402MHz-2480MHz - Sound Pressure Level: 88~1kHz - Storage Temperatures:-30~+70? - Working Temperature:-20~60? - Nominal Impedance: 8O± - Charge Limit Voltage: 4.2V - Total Helmet Size (L x W x H): 11.81’’ x 8.78’’ x 6.5’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-16X20)
- JONES STEPHENS Grdn Hose Fttng, FH x FH Swvl, 3/4"x3/4" (G20130)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT8)
- MTD Pin-Spiral Spring (715-04020)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- BLUE WAVE PRODUCTS Blue Wave Products NG1220 Surface Ice Shuffleboard Wax (bg1220)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- HEY PLAY Hey Play 80-BBT09-COKEPOP Coca Cola Cornhole Outdoor Game Set (80-BBT09-COKEPOP)
- O2COOL O2Cool FML0001 Battery Operated Deluxe Water Misting Fan - Pack Of 12 (132876)
- BOUNTY HUNTER Static Operation Pinpointer (PINPOINTER)
- Hurtle Outdoor Lawn Games