Shop All Outdoor Lawn Games
Hurtle
Bluetooth Smart Skate Helmet, HURSHL10
Mfr # HURSHL10
Zoro # G600687240
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hurtle
- MFR # HURSHL10
- Zoro # G600687240
- UPC # 842893127019
- Country of Origin China
- Category Outdoor Lawn Games
Details
Item | Skateboard Equipment |
Description
Features: - Rugged, Lightweight & Durable Helmet Design - Safe & Secure Locking Click-Buckle - Fortified Impact Resistant Shell - Comfortable Form-Fitting Style - Breathable Airflow Ventilation - Safety Certified & Approved - Lab Tested to Significantly Reduce Damage - Convenient Adjustable Knob Dial System - Removable Inner Lining Padded Cushions - Recommended for Teens and Adults - Remote Control Mounted on the Handlebars - Built-in Rechargeable Helmet and Remote Control - Used for Bike, Tricycle, Skateboard, Scooter, Roller Skates - Built-in LED Warning Lights and Flashing Turn Signals - Includes Speaker on the Chin Pad of the Helmet - Manually Finds the Corresponding BT Name Matches in the BT of the Mobile Phone - Can Adjust the Voice Through Button of the Chin Pad - Can Dial the Last Contact Person by Long Pressing the Middle Button of the Chin Pad What's in the Box: - Skate Helmet - PE Bag & Colored Box - Rechargeable Remote Control - USB Cable (Data Line) - Desiccant - Cable Tie - Base - Needle - Sticker Technical Specs: - Construction Material: Polycarbonate (Exterior Shell), PSI-205T High-Density EPS Polystyrene Foam (Interior) - Recommended Head Circumference: Adjustable Medium Size (55-58cm), Large (58-61 cm) - Charging Time: 4 Hours (Helmet), 2 Hours (Remote Control) - Battery Type: Li-ion Battery - Rate Capacity/Energy: 3.7V, 1000mAh, 3.7Wh - Power Supply: 12V DC - Bluetooth Version: 4.1 - Max. Bluetooth Transmission Power: 5 dBm - Bluetooth Frequency Band: 2402MHz-2480MHz - Sound Pressure Level: 88~1kHz - Storage Temperatures:-30~+70? - Working Temperature:-20~60? - Nominal Impedance: 8O± - Charge Limit Voltage: 4.2V - Total Helmet Size (L x W x H): 11.42’’ x 8.66’’ x 6.14’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELITE Leaf Blower Vacuum Bag With Straps (900960001)
- ILC Replacement For CLUB CAR 1012304 (1012304)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- SPRAYERS PLUS 1 gal. Compressing Sprayer with Pump, 51" Hose Length (YT10)
- CHAMPION SPORTS Rhino Skin Soft Hockey Set, 30" Sticks (HS10SET)
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- CHAMPION SPORTS Steel Horseshoe Set in Case, 4 Shoes (IHS100)
- CHAMPION SPORTS Official Lacrosse Ball Set, Yellow, PK6 (LBY6SET)
- FALCON Sound Alert 6oz. Signal Horn (FSA6)
- HEY PLAY Hey Play 80-BBT09-COKEPOP Coca Cola Cornhole Outdoor Game Set (80-BBT09-COKEPOP)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- Hurtle Outdoor Lawn Games