Shop All Key Cabinets
Huron
Slotted Heavy-duty Key Cabinet
Mfr # HURHASZ0126
Zoro # G804851249
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Sand
- Includes Slotted Heavy-duty Key Cabinet; 3 x screws; 3 x Wall Anchors
- Key Capacity (Units) 30 Key
- Type Key Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huron
- MFR # HURHASZ0126
- Zoro # G804851249
- UPC # 841704111292
- Country of Origin China
- Category Key Cabinets
Details
Material | Steel |
Color | Sand |
Includes | Slotted Heavy-duty Key Cabinet; 3 x screws; 3 x Wall Anchors |
Key Capacity (Units) | 30 Key |
Type | Key Cabinet |
Application | Key Storage |
Features | Keyhole Slot; Heavy Duty; Durable; Locking System |
Item | Slotted Heavy-duty Key Cabinet |
Description
Use this Heavy-duty Key Cabinet to track, secure and store keys. It locks and includes two keys on a split key ring to open the lock to manage access to the key collection. Cabinet is made of heavy-duty steel for long-lasting durability. It includes built-in slots to hang keys and comes with numbered key tags for easy identification as well as "out key" tags to track who is using the missing keys. Cabinet also comes with mounting hardware that includes three screws and three wall anchors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY4)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- ASP Large Self-Lock Key Tags, 5" X 1 3/16", 1000 Per Pack: Yellow Pk (1412)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- HURON Assortment Window Key Tags 20PK (HASZ0054)
- HURON Slotted Heavy-duty Key Cabinet (HURHASZ0128)
- ZORO SELECT Magnetic Key Hider, Plastic, Black (25PA16)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- ZORO SELECT 120 unit capacity Steel Key Cabinet (2NET5)
- KEY SYSTEMS Vel-Key Key Cassette (116)
- KIDDE Steel 30 Key Cabinet-Lockable (001801)
- Huron Key Cabinets