Shop All Patio Umbrellas
This Product is Discontinued
Hurley
8' Umbrella, Hawaiian Gardens, White (Discontinued)
Mfr # UMB8HRHGWH
Zoro # G305778205
This Product is Discontinued
Key Features
- Color Hawaiian Gardens White
- Canopy Width 93"
- Fabric Material Polyester
- Pole Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hurley
- MFR # UMB8HRHGWH
- Zoro # G305778205
- UPC # 98556674332
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 93" |
Details
Color | Hawaiian Gardens White |
Fabric Material | Polyester |
Pole Material | Aluminum |
Description
For the sunny days ahead, seek shade with the Hurley 8 ft Beach Umbrella. Silver coated fabric with UPF 50+ sun protection keeps you cool and safe. 2-Way Tilt mechanism with an easy push button allows you to adjust the angle and maximize shade throughout the day. Convenient mesh storage pocket allows you to store your sunscreen and other beach essentials. 8 fiberglass ribs provide wind resistance while the aluminum pole ensures overall stability and durability. Easily secure into the sand with built-in anchor and handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.