Shop All Drill Bit Cases & Cabinets
Huot
Workstation, Steel
Mfr # 77270
Zoro # G2248456
product price: $1,670.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,670.99
Free 30-Day Returns
Key Features
- Holds HSK63A Taper Toolholder
- Material Steel
- Overall Case Depth 22-3/4"
- Overall Case Height 39"
- Overall Case Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 77270
- Zoro # G2248456
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 22-3/4" |
Overall Case Height | 39" |
Overall Case Width | 34" |
Overall Width | 34 in |
Overall Height | 39 in |
Overall Case Depth (In.) | 22-3/4 |
Overall Case Height (In.) | 39 |
Overall Case Width (In.) | 34 |
Overall Depth | 22 3/4 in |
Details
Item | Tool Holder Workstation |
Holds | HSK63A Taper Toolholder |
Material | Steel |
Number of Compartments | 30 |
Number of Drawers | 3 |
Lock Included | Yes |
Not Included | Tools |
Weight | 285 lb |
For Use With | HSK63A Taper Tool Holders |
Storage Unit Type | Tabletop Workstation |
Compatible with Product Type | HSK63A Taper Tool Holders |
Features | Also Accommodates HSK80B and HSK80D Toolholders, Cabinet Pockets Allow for Movement with a Forklift, Drawers Have Full Extension Ball Bearing Slides, Large Durable Wood Surface, Larger 4 in Drawer is Open for Larger Tools and Miscellaneous Items, Pre-Drilled on Both Sides to Mount Huot Tool Changing Vise Horizontally or Vertically |
Material - Machining | Steel |
Number of Pieces Held | 30 |
Lock Type | Locking Doors |
Description
Tool Holder Workstation, Number of Pieces Held 30, Compatible with Product Type HSK63A Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- BLACK & DECKER Brush (400814-00)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (1FAC7)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HUOT CNC Drop-In-Drawer for ER32 Collets (22832)
- HUOT Workstation, Steel (77250)
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- Huot Drill Bit Cases & Cabinets